Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109152

  • Mfr # 109152

  • Zoro # G5715507


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109152
Zoro #
G5715507
UPC #
754473673840
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
High Pressure Steam
Material
vinyl
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Language
English
Markers per Card
65
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Chemical Resistant
Yes
Water Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Printed Language
English
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Weather Resistant
Yes
Pipe Marker Package Type
Roll
Humidity Resistant
No
Pipe Marker Legend
High Pressure Steam
NFPA 99, CGA C-9
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Number of Pipe Markers
30
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.