Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109250

  • Mfr # 109250

  • Zoro # G5756947


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109250
Zoro #
G5756947
UPC #
754473674823
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Hot Water Return
Material
vinyl
Legend Color
White
Self-Adhesive
Yes
Flow Direction Arrow
Left
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Markers per Card
65
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Package Type
Roll
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Adhesive Style
Permanent
UV Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
Number of Pipe Markers
30
Legend Text Color
White
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Water Resistant
Yes
Maximum Pipe O.D.
2 in
Pipe Marker Material
Vinyl
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Legend
Hot Water Return

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.