Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109308

  • Mfr # 109308

  • Zoro # G5664967


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109308
Zoro #
G5664967
UPC #
754473675400
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Hydrochloric Acid
Material
vinyl
Legend Color
Black
Markers per Card
65
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Acids & Bases
Language
English
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Hydrochloric Acid
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
ISO 14726
No
Weather Resistant
Yes
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Material
Acrylic
Number of Pipe Markers
30
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Glow In The Dark
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
NFPA 99, CGA C-9
No
Finish
Glossy
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 in
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Pipe Marker Package Type
Roll
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.