Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109344

  • Mfr # 109344

  • Zoro # G5636915


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109344
Zoro #
G5636915
UPC #
754473675769
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Hydrogen Peroxide
Material
vinyl
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
65
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Acids & Bases
Marker Attachment Style
Self-Adhesive
Language
English
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Glow In The Dark
No
Finish
Glossy
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Pipe Marker Package Type
Roll
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Protective Coating
No Protective Coating
UV Resistant
No
ISO 14726
No
Pipe Marker Legend
Hydrogen Peroxide
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
30
Pipe Marker Material
Vinyl
Water Resistant
No
Legend Text Color
Black
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Peroxide, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.