Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109360

  • Mfr # 109360

  • Zoro # G5584336


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109360
Zoro #
G5584336
UPC #
754473675929
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Lime Mud
Material
vinyl
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Acids & Bases
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Markers per Card
65
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Legend
Lime Mud
Water Resistant
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Finish
Glossy
ISO 14726
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
Yes
Pipe Marker Package Type
Roll
Printed Language
English
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lime Mud, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.