Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109488

  • Mfr # 109488

  • Zoro # G5734303


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109488
Zoro #
G5734303
UPC #
754473677244
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Natural Gas
Material
vinyl
Legend Color
White
Markers per Card
65
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Finish
Glossy
ISO 14726
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Printed Language
English
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Humidity Resistant
No
Water Resistant
No
Pipe Marker Legend
Natural Gas
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Weather Resistant
Yes
Maximum Pipe O.D.
2 in
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.