Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109725

  • Mfr # 109725

  • Zoro # G5507537


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109725
Zoro #
G5507537
UPC #
754473679613
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Steam
Material
vinyl
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Pipe Marker Subject Matter
Steam
Language
English
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Markers per Card
65
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
White
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 in
Printed Language
English
Pipe Marker Legend
Steam
UV Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Weather Resistant
Yes
Humidity Resistant
No
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Number of Pipe Markers
30

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.