Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109802

  • Mfr # 109802

  • Zoro # G5499961


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109802
Zoro #
G5499961
UPC #
754473680398
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Sulfur Dioxide
Material
vinyl
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Language
English
Markers per Card
65
Pipe Marker Subject Matter
Gases
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Humidity Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Style
Permanent
Number of Pipe Markers
30
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
Black
UV Resistant
No
Maximum Pipe O.D.
2 in
Weather Resistant
Yes
Glow In The Dark
No
Finish
Glossy
Pipe Marker Legend
Sulfur Dioxide
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfur Dioxide, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.