Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109845

  • Mfr # 109845

  • Zoro # G5816736


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109845
Zoro #
G5816736
UPC #
754473680824
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Vent
Material
vinyl
Legend Color
White
Language
English
Fits Pipe O.D.
2 in and Smaller
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-0.4 Degrees F
Markers per Card
65
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Adhesive Style
Permanent
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
UV Resistant
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Water Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Roll Form, Continuous
Printed Language
English
Legend Text Color
White
Protective Coating
No Protective Coating
Pipe Marker Legend
Vent
Maximum Service Temperature
180 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Maximum Pipe O.D.
2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.