Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109888

  • Mfr # 109888

  • Zoro # G5769802


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109888
Zoro #
G5769802
UPC #
754473681258
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
White Liquor
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Left
Markers per Card
65
Pipe Marker Subject Matter
Other Liquids
Marker Attachment Style
Self-Adhesive
Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Humidity Resistant
No
Finish
Glossy
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Printed Language
English
UV Resistant
No
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Legend Text Color
Black
Pipe Marker Package Type
Roll
Pipe Marker Legend
White Liquor
Water Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend White Liquor, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.