Zoro Homepage

Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109894

  • Mfr # 109894

  • Zoro # G5725736


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109894
Zoro #
G5725736
UPC #
754473681319
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
360 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Weak Wash
Material
vinyl
Legend Color
Black
Markers per Card
65
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Other Liquids
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Self-Adhesive
Yes
Fits Pipe O.D.
2 in and Smaller
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Adhesive Material
Acrylic
Chemical Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
2 in
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Package Type
Roll
Adhesive Style
Permanent
Finish
Glossy
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
No
Number of Pipe Markers
30
Pipe Marker Legend
Weak Wash
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Weak Wash, Legend Text Color Black, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.