Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, 4in. H x12in. W, Vinyl, 93391 93391

Pipe Marker, 4in. H x12in. W, Vinyl, 93391 (Discontinued)

  • Mfr # 93391
  • Zoro # G3005628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93391
Zoro #
G3005628
UPC #
754473933913
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Less Than-- Greater Than
Material
vinyl
Legend Color
black
Markers per Card
2
Fits Pipe O.D.
6 in and Larger
Pipe Marker Subject Matter
Arrow Direction
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
2
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Pipe Marker Package Type
Card
ISO 14726
No
Chemical Resistant
Yes
Water Resistant
No
Printed Language
No Text
Finish
Glossy
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Pipe Marker Legend
Less Than-- Greater Than
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend Less Than-- Greater Than, Legend Text Color Black, Background Color Yellow, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 12 in, Width 12 in, Thickness 0.004 in, Roll Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.