Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Marker, 4in. H x12in. W, Vinyl, 93395 93395

Pipe Marker, 4in. H x12in. W, Vinyl, 93395 (Discontinued)

  • Mfr # 93395
  • Zoro # G3005619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93395
Zoro #
G3005619
UPC #
754473933951
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Less Than-- Greater Than
Material
vinyl
Legend Color
White
Pipe Marker Subject Matter
Arrow Direction
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
6 in and Larger
Markers per Card
2
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
ISO 14726
No
Pipe Marker Legend
Less Than-- Greater Than
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
No Text
Adhesive Style
Permanent
Legend Text Color
White
Abrasion Resistant
Yes
Number of Pipe Markers
2
Finish
Glossy
Glow In The Dark
No
Self-Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Legend Less Than-- Greater Than, Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 12 in, Width 12 in, Thickness 0.004 in, Roll Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.