Zoro Homepage

Pipe Marker, 4in. H x12in. W, Vinyl, 93397

  • Mfr # 93397

  • Zoro # G3005600


product price: $4.85
/ea

Key Features

Width
12 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93397
Zoro #
G3005600
UPC #
754473933975
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
4 in
Length
4 in
Roll Width
12 in

Description

Pipe Marker, Pipe Marker Legend Less Than-- Greater Than, Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Die-Cut on Cards, Length 4 in, Width 12 in, Thickness 0.004 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.