Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5622-IISM
- Zoro # G424782060
product price:Â
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
16 in
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Water Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5622-IISM
- Zoro #
- G424782060
- UPC #
- 888434643860
- Country of Origin
- United States
Dimensions
- Height
- 16 in
- Width
- 12 in
- Character Height
- 1 1/4 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Water Resistant
- Yes
- Minimum Pipe O.D.
- 2 1/2 in
- Minimum Service Temperature
- -40 Degrees F
- Background Color
- Yellow
- Abrasion Resistant
- Yes
- Fits Pipe O.D.
- 2 1/2 to 4 7/8 in
- Maximum Pipe O.D.
- 4 7/8 in
- Weather Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Package Type
- Each
- Pipe Marker Material
- Coiled Plastic
- Number of Pipe Markers
- 1
- Pipe Marker Legend
- ABANDONED
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend ABANDONED, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.