Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5622-IVST
Zoro # G824782271
product price:Â
$
24.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Legend
ABANDONED
Height
12 in
Number of Pipe Markers
1
Pipe Marker Material
Coiled Plastic
Thickness
0.006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5622-IVST
- Zoro #
- G824782271
- UPC #
- 888434643877
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Legend
- ABANDONED
- Number of Pipe Markers
- 1
- Pipe Marker Material
- Coiled Plastic
- Fits Pipe O.D.
- 10 in and Larger
- With or Without Arrows
- With
- Maximum Service Temperature
- 248 Degrees F
- Weather Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- Water Resistant
- Yes
- Minimum Pipe O.D.
- 10 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Abrasion Resistant
- Yes
- Pipe Marker Package Type
- Each
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend ABANDONED, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With