Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5624-OO
Zoro # G524782281
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Pipe O.D.
1/2 in
Pipe Marker Legend
ACID
Thickness
0.006 in
Background Color
Yellow
With or Without Arrows
With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5624-OO
- Zoro #
- G524782281
- UPC #
- 888434643884
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Character Height
- 1/2 in
- Height
- 4 in
- Width
- 4 in
Details
- Item
- Pipe Marker
- Maximum Pipe O.D.
- 1/2 in
- Pipe Marker Legend
- ACID
- Background Color
- Yellow
- With or Without Arrows
- With
- Pipe Marker Material
- Coiled Plastic
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Pipe Markers
- 1
- Average Outdoor Durability
- 5 to 8 yr
- Water Resistant
- Yes
- Abrasion Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Weather Resistant
- Yes
- Minimum Pipe O.D.
- 3/8 in
- Pipe Marker Package Type
- Each
- Maximum Service Temperature
- 248 Degrees F
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend ACID, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.