Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5648-OO
Zoro # G624782150
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Material
Coiled Plastic
Background Color
Green
Thickness
0.006 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5648-OO
- Zoro #
- G624782150
- UPC #
- 888434643952
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Character Height
- 1/2 in
- Height
- 4 in
- Width
- 4 in
Details
- Item
- Pipe Marker
- Pipe Marker Material
- Coiled Plastic
- Background Color
- Green
- Abrasion Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Number of Pipe Markers
- 1
- Maximum Pipe O.D.
- 1/2 in
- Weather Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Legend
- Chilled Water Supply
- Pipe Marker Package Type
- Each
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Minimum Pipe O.D.
- 3/8 in
- Water Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- With or Without Arrows
- With
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.