Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5661-OO
Zoro # G524782298
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pipe Markers
1
Width
4 in
Minimum Service Temperature
-40 Degrees F
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Pipe Marker Material
Coiled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5661-OO
- Zoro #
- G524782298
- UPC #
- 888434643983
- Country of Origin
- United States
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- Minimum Service Temperature
- -40 Degrees F
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Pipe Marker Material
- Coiled Plastic
- Abrasion Resistant
- Yes
- Pipe Marker Package Type
- Each
- With or Without Arrows
- With
- Background Color
- Yellow
- Weather Resistant
- Yes
- Water Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Minimum Pipe O.D.
- 3/8 in
- Maximum Pipe O.D.
- 1/2 in
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Legend
- COMPRESSED AIR
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend COMPRESSED AIR, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.