Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5662GRN-OO
- Zoro # G624782228
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
4 in
Pipe Marker Package Type
Each
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Coiled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5662GRN-OO
- Zoro #
- G624782228
- UPC #
- 888434643990
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Package Type
- Each
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Material
- Coiled Plastic
- Abrasion Resistant
- Yes
- Water Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Maximum Pipe O.D.
- 1/2 in
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Background Color
- Green
- Weather Resistant
- Yes
- Pipe Marker Legend
- Condensate 0375 05
- Number of Pipe Markers
- 1
- Minimum Pipe O.D.
- 3/8 in
- With or Without Arrows
- With
- Maximum Service Temperature
- 248 Degrees F
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Condensate 0375 05, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.