Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5663-IISM
Zoro # G124782124
product price:Â
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Average Outdoor Durability
5 to 8 yr
Width
12 in
Pipe Marker Material
Coiled Plastic
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5663-IISM
- Zoro #
- G124782124
- UPC #
- 888434644027
- Country of Origin
- United States
- Item
- Pipe Marker
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Material
- Coiled Plastic
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Water Resistant
- Yes
- Pipe Marker Legend
- CONDENSATE DRAIN
- Minimum Service Temperature
- -40 Degrees F
- Number of Pipe Markers
- 1
- With or Without Arrows
- With
- Maximum Pipe O.D.
- 4 7/8 in
- Weather Resistant
- Yes
- Abrasion Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Package Type
- Each
- Minimum Pipe O.D.
- 2 1/2 in
- Fits Pipe O.D.
- 2 1/2 to 4 7/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CONDENSATE DRAIN, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.