Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5664-OO
Zoro # G824782066
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
0.006 in
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Pipe Marker Legend
CONDENSATE RETURN
Water Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5664-OO
- Zoro #
- G824782066
- UPC #
- 888434644058
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Package Type
- Each
- Abrasion Resistant
- Yes
- Pipe Marker Legend
- CONDENSATE RETURN
- Water Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 3/8 in
- Maximum Service Temperature
- 248 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Maximum Pipe O.D.
- 1/2 in
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
- Pipe Marker Material
- Coiled Plastic
- Background Color
- Yellow
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CONDENSATE RETURN, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With