Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5665-OO
Zoro # G224782109
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
4 in
Water Resistant
Yes
Character Height
1/2 in
Fits Pipe O.D.
3/8 to 1/2 in
Background Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5665-OO
- Zoro #
- G224782109
- UPC #
- 888434644065
- Country of Origin
- United States
- Item
- Pipe Marker
- Water Resistant
- Yes
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Background Color
- Green
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Pipe Markers
- 1
- Abrasion Resistant
- Yes
- Pipe Marker Legend
- CONDENSER WATER RETURN
- With or Without Arrows
- With
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Material
- Coiled Plastic
- Maximum Pipe O.D.
- 1/2 in
- Maximum Service Temperature
- 248 Degrees F
- Minimum Pipe O.D.
- 3/8 in
- Minimum Service Temperature
- -40 Degrees F
- Weather Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CONDENSER WATER RETURN, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With