Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5677-OO
- Zoro # G224782154
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
4 in
Number of Pipe Markers
1
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Background Color
Green
Water Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5677-OO
- Zoro #
- G224782154
- UPC #
- 888434644119
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Character Height
- 1/2 in
- Thickness
- 0.006 in
- Width
- 4 in
Details
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Green
- Water Resistant
- Yes
- Pipe Marker Package Type
- Each
- Pipe Marker Legend
- Domestic Hot Water Supply
- With or Without Arrows
- With
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- Yes
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Material
- Coiled Plastic
- Minimum Service Temperature
- -40 Degrees F
- Maximum Pipe O.D.
- 1/2 in
- Minimum Pipe O.D.
- 3/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.