Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5686-IIIST
- Zoro # G424782244
product price:Â
$
21.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
10 in
Width
24 in
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
Weather Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5686-IIIST
- Zoro #
- G424782244
- UPC #
- 888434644133
- Country of Origin
- United States
- Item
- Pipe Marker
- Maximum Service Temperature
- 248 Degrees F
- Number of Pipe Markers
- 1
- Weather Resistant
- Yes
- Pipe Marker Legend
- Fire Auto Sprinklers
- Water Resistant
- Yes
- With or Without Arrows
- With
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 10 in
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 8 in
- Pipe Marker Material
- Coiled Plastic
- Fits Pipe O.D.
- 8 to 10 in
- Minimum Service Temperature
- -40 Degrees F
- Background Color
- Red
- Pipe Marker Package Type
- Each
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Fire Auto Sprinklers, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 1/2 in, Background Color Red, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.