Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5686-IVST
Zoro # G824782189
product price:Â
$
24.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pipe Markers
1
Background Color
Red
Pipe Marker Package Type
Each
Character Height
3 1/2 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5686-IVST
- Zoro #
- G824782189
- UPC #
- 888434644157
- Country of Origin
- United States
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- Background Color
- Red
- Pipe Marker Package Type
- Each
- Minimum Pipe O.D.
- 10 in
- Average Outdoor Durability
- 5 to 8 yr
- With or Without Arrows
- With
- Weather Resistant
- Yes
- Fits Pipe O.D.
- 10 in and Larger
- Water Resistant
- Yes
- Pipe Marker Material
- Coiled Plastic
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- FIRE AUTO SPRINKLERS
- Maximum Service Temperature
- 248 Degrees F
- Abrasion Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend FIRE AUTO SPRINKLERS, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With