Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5688-IIIST
- Zoro # G824782240
product price:Â
$
21.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Pipe O.D.
8 to 10 in
Standards
ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
Pipe Marker Material
Coiled Plastic
With or Without Arrows
With
Maximum Pipe O.D.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5688-IIIST
- Zoro #
- G824782240
- UPC #
- 888434644171
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Character Height
- 2 1/2 in
- Thickness
- 0.006 in
- Height
- 10 in
Details
- Item
- Pipe Marker
- Fits Pipe O.D.
- 8 to 10 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Pipe Marker Material
- Coiled Plastic
- With or Without Arrows
- With
- Maximum Pipe O.D.
- 10 in
- Pipe Marker Legend
- FIRE PROTECTION
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 8 in
- Number of Pipe Markers
- 1
- Weather Resistant
- Yes
- Abrasion Resistant
- Yes
- Water Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Background Color
- Red
- Pipe Marker Package Type
- Each
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend FIRE PROTECTION, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 1/2 in, Background Color Red, With or Without Arrows With