Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5688-IVST
Zoro # G324782122
product price:Â
$
24.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Pipe O.D.
10 in and Larger
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Pipe Marker Legend
FIRE PROTECTION
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5688-IVST
- Zoro #
- G324782122
- UPC #
- 888434644195
- Country of Origin
- United States
- Item
- Pipe Marker
- Fits Pipe O.D.
- 10 in and Larger
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Number of Pipe Markers
- 1
- Pipe Marker Legend
- FIRE PROTECTION
- Pipe Marker Material
- Coiled Plastic
- Weather Resistant
- Yes
- Background Color
- Red
- Minimum Pipe O.D.
- 10 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Water Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Package Type
- Each
- With or Without Arrows
- With
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend FIRE PROTECTION, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.