Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5689-OO
Zoro # G424782190
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Package Type
Each
Thickness
0.006 in
Pipe Marker Material
Coiled Plastic
Number of Pipe Markers
1
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5689-OO
- Zoro #
- G424782190
- UPC #
- 888434644218
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Package Type
- Each
- Pipe Marker Material
- Coiled Plastic
- Number of Pipe Markers
- 1
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Pipe Marker Legend
- FIRE PROTECTION WATER
- Water Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Minimum Pipe O.D.
- 3/8 in
- Background Color
- Red
- With or Without Arrows
- With
- Maximum Pipe O.D.
- 1/2 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Abrasion Resistant
- Yes
- Weather Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend FIRE PROTECTION WATER, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.