Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5696-OO
Zoro # G524782045
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pipe Markers
1
Background Color
Yellow
Thickness
0.006 in
Character Height
1/2 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696-OO
- Zoro #
- G524782045
- UPC #
- 888434644232
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Character Height
- 1/2 in
- Height
- 4 in
- Width
- 4 in
Details
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- Background Color
- Yellow
- With or Without Arrows
- With
- Weather Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Package Type
- Each
- Pipe Marker Material
- Coiled Plastic
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Average Outdoor Durability
- 5 to 8 yr
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Minimum Pipe O.D.
- 3/8 in
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- FUEL OIL RETURN
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Water Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend FUEL OIL RETURN, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.