Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5698-OO
Zoro # G224782093
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Yellow
Water Resistant
Yes
With or Without Arrows
With
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5698-OO
- Zoro #
- G224782093
- UPC #
- 888434644256
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 4 in
- Character Height
- 1/2 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- Background Color
- Yellow
- Water Resistant
- Yes
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
- Pipe Marker Package Type
- Each
- Pipe Marker Legend
- GAS
- Minimum Pipe O.D.
- 3/8 in
- Maximum Pipe O.D.
- 1/2 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Maximum Service Temperature
- 248 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Weather Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Abrasion Resistant
- Yes
- Pipe Marker Material
- Coiled Plastic
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend GAS, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.