Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5702-OO
Zoro # G124782025
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weather Resistant
Yes
Water Resistant
Yes
Height
4 in
Minimum Pipe O.D.
3/8 in
Average Outdoor Durability
5 to 8 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5702-OO
- Zoro #
- G124782025
- UPC #
- 888434644287
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Thickness
- 0.006 in
- Width
- 4 in
- Character Height
- 1/2 in
Details
- Item
- Pipe Marker
- Weather Resistant
- Yes
- Water Resistant
- Yes
- Minimum Pipe O.D.
- 3/8 in
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Material
- Coiled Plastic
- Background Color
- Green
- Maximum Service Temperature
- 248 Degrees F
- Maximum Pipe O.D.
- 1/2 in
- Abrasion Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Package Type
- Each
- Pipe Marker Legend
- HEATING WATER RETURN
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Fits Pipe O.D.
- 3/8 to 1/2 in
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend HEATING WATER RETURN, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.