Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5728-OO
Zoro # G124782209
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Character Height
1/2 in
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5728-OO
- Zoro #
- G124782209
- UPC #
- 888434644317
- Country of Origin
- United States
Dimensions
- Character Height
- 1/2 in
- Width
- 4 in
- Height
- 4 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Service Temperature
- -40 Degrees F
- Background Color
- Yellow
- With or Without Arrows
- With
- Weather Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Number of Pipe Markers
- 1
- Pipe Marker Package Type
- Each
- Water Resistant
- Yes
- Pipe Marker Material
- Coiled Plastic
- Minimum Pipe O.D.
- 3/8 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Legend
- NITROGEN
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend NITROGEN, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.