Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5734-OO
Zoro # G224782246
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
0.006 in
Maximum Service Temperature
248 Degrees F
Abrasion Resistant
Yes
Background Color
Yellow
Average Outdoor Durability
5 to 8 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5734-OO
- Zoro #
- G224782246
- UPC #
- 888434644324
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Character Height
- 1/2 in
- Height
- 4 in
- Width
- 4 in
Details
- Item
- Pipe Marker
- Maximum Service Temperature
- 248 Degrees F
- Abrasion Resistant
- Yes
- Background Color
- Yellow
- Average Outdoor Durability
- 5 to 8 yr
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Water Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Pipe Marker Package Type
- Each
- Number of Pipe Markers
- 1
- With or Without Arrows
- With
- Pipe Marker Legend
- OXYGEN
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Minimum Pipe O.D.
- 3/8 in
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Material
- Coiled Plastic
- Weather Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend OXYGEN, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.