Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5738-IISM
Zoro # G424782015
product price:Â
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fits Pipe O.D.
2 1/2 to 4 7/8 in
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
4 7/8 in
Character Height
1 1/4 in
With or Without Arrows
With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5738-IISM
- Zoro #
- G424782015
- UPC #
- 888434644355
- Country of Origin
- United States
- Item
- Pipe Marker
- Fits Pipe O.D.
- 2 1/2 to 4 7/8 in
- Minimum Pipe O.D.
- 2 1/2 in
- Maximum Pipe O.D.
- 4 7/8 in
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Maximum Service Temperature
- 248 Degrees F
- Number of Pipe Markers
- 1
- Abrasion Resistant
- Yes
- Background Color
- Yellow
- Pipe Marker Material
- Coiled Plastic
- Pipe Marker Package Type
- Each
- Weather Resistant
- Yes
- Water Resistant
- Yes
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- PLANT AIR
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend PLANT AIR, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.