Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5747-IISM
Zoro # G524782236
product price:Â
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pipe Markers
1
Character Height
1 1/4 in
Height
16 in
Pipe Marker Package Type
Each
Average Outdoor Durability
5 to 8 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5747-IISM
- Zoro #
- G524782236
- UPC #
- 888434644393
- Country of Origin
- United States
Dimensions
- Character Height
- 1 1/4 in
- Height
- 16 in
- Thickness
- 0.006 in
- Width
- 12 in
Details
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Maximum Pipe O.D.
- 4 7/8 in
- Pipe Marker Material
- Coiled Plastic
- Minimum Service Temperature
- -40 Degrees F
- Abrasion Resistant
- Yes
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Pipe Marker Legend
- PROCESS WATER
- Water Resistant
- Yes
- Fits Pipe O.D.
- 2 1/2 to 4 7/8 in
- Weather Resistant
- Yes
- With or Without Arrows
- With
- Background Color
- Yellow
- Maximum Service Temperature
- 248 Degrees F
- Minimum Pipe O.D.
- 2 1/2 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend PROCESS WATER, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.