Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 5781-OO
- Zoro # G924782201
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Minimum Pipe O.D.
3/8 in
With or Without Arrows
With
Pipe Marker Material
Coiled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5781-OO
- Zoro #
- G924782201
- UPC #
- 888434644461
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Package Type
- Each
- Number of Pipe Markers
- 1
- Minimum Pipe O.D.
- 3/8 in
- With or Without Arrows
- With
- Pipe Marker Material
- Coiled Plastic
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Pipe Marker Legend
- Vent
- Maximum Service Temperature
- 248 Degrees F
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Water Resistant
- Yes
- Weather Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.