Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5786-OO
Zoro # G724782081
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
0.006 in
Minimum Pipe O.D.
3/8 in
Pipe Marker Legend
WATER
Fits Pipe O.D.
3/8 to 1/2 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5786-OO
- Zoro #
- G724782081
- UPC #
- 888434644508
- Country of Origin
- United States
- Item
- Pipe Marker
- Minimum Pipe O.D.
- 3/8 in
- Pipe Marker Legend
- WATER
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Maximum Service Temperature
- 248 Degrees F
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Material
- Coiled Plastic
- Water Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Minimum Service Temperature
- -40 Degrees F
- Number of Pipe Markers
- 1
- Abrasion Resistant
- Yes
- Pipe Marker Package Type
- Each
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Green
- Weather Resistant
- Yes
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend WATER, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.