Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5801-OO
Zoro # G924782171
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
3/8 in
Fits Pipe O.D.
3/8 to 1/2 in
Weather Resistant
Yes
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5801-OO
- Zoro #
- G924782171
- UPC #
- 888434643846
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Character Height
- 1/2 in
- Thickness
- 0.006 in
- Height
- 4 in
Details
- Item
- Pipe Marker
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 3/8 in
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Weather Resistant
- Yes
- Water Resistant
- Yes
- With or Without Arrows
- With
- Abrasion Resistant
- Yes
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Maximum Service Temperature
- 248 Degrees F
- Background Color
- Green
- Minimum Service Temperature
- -40 Degrees F
- Number of Pipe Markers
- 1
- Pipe Marker Legend
- Boiler Feed Water
- Pipe Marker Material
- Coiled Plastic
- Pipe Marker Package Type
- Each
- Maximum Pipe O.D.
- 1/2 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.