Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5816-OO
Zoro # G724782197
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/8 to 1/2 in
With or Without Arrows
With
Average Outdoor Durability
5 to 8 yr
Weather Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5816-OO
- Zoro #
- G724782197
- UPC #
- 888434644546
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 4 in
- Character Height
- 1/2 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- Minimum Service Temperature
- -40 Degrees F
- Fits Pipe O.D.
- 3/8 to 1/2 in
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- Yes
- Minimum Pipe O.D.
- 3/8 in
- Background Color
- Green
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Pipe Marker Package Type
- Each
- Pipe Marker Material
- Coiled Plastic
- Number of Pipe Markers
- 1
- Water Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Maximum Pipe O.D.
- 1/2 in
- Abrasion Resistant
- Yes
- Pipe Marker Legend
- DOMESTIC HOT WATER RETURN
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend DOMESTIC HOT WATER RETURN, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.