Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5843-OO
Zoro # G324782078
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pipe Markers
1
Thickness
0.006 in
With or Without Arrows
With
Width
4 in
Pipe Marker Legend
NON POTABLE WATER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5843-OO
- Zoro #
- G324782078
- UPC #
- 888434644577
- Country of Origin
- United States
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- With or Without Arrows
- With
- Pipe Marker Legend
- NON POTABLE WATER
- Water Resistant
- Yes
- Maximum Service Temperature
- 248 Degrees F
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Pipe Marker Material
- Coiled Plastic
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Background Color
- Green
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Package Type
- Each
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 3/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend NON POTABLE WATER, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.