Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 5853-OO
Zoro # G024782194
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Background Color
Yellow
Water Resistant
Yes
Maximum Pipe O.D.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5853-OO
- Zoro #
- G024782194
- UPC #
- 888434644591
- Country of Origin
- United States
Dimensions
- Character Height
- 1/2 in
- Width
- 4 in
- Thickness
- 0.006 in
- Height
- 4 in
Details
- Item
- Pipe Marker
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Background Color
- Yellow
- Water Resistant
- Yes
- Maximum Pipe O.D.
- 1/2 in
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Pipe Markers
- 1
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Pipe Marker Legend
- SULFURIC ACID
- Pipe Marker Package Type
- Each
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Material
- Coiled Plastic
- With or Without Arrows
- With
- Weather Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Minimum Pipe O.D.
- 3/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend SULFURIC ACID, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.