Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 6649B-1
- Zoro # G624782006
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Yellow
Weather Resistant
No
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Fits Pipe O.D.
2.5 to 7.785 in
Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6649B-1
- Zoro #
- G624782006
- UPC #
- 888434645314
- Country of Origin
- United States
Dimensions
- Height
- 2 1/4 in
- Character Height
- 1 1/2 in
- Thickness
- 0.0046 in
- Width
- 16 in
Details
- Item
- Pipe Marker
- Background Color
- Yellow
- Weather Resistant
- No
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Minimum Service Temperature
- -40 Degrees F
- Maximum Pipe O.D.
- 7 157/200 in
- With or Without Arrows
- With
- Maximum Service Temperature
- 320 Degrees F
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Pipe O.D.
- 2 1/2 in
- Abrasion Resistant
- Yes
- Water Resistant
- No
- Number of Pipe Markers
- 1
- Pipe Marker Legend
- Return Air
- Pipe Marker Material
- Aluminum Foil
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.