Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6649B-1HV
Zoro # G724782111
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Yellow
Average Outdoor Durability
5 to 8 yr
Width
20 in
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6649B-1HV
- Zoro #
- G724782111
- UPC #
- 888434645321
- Country of Origin
- United States
- Item
- Pipe Marker
- Background Color
- Yellow
- Average Outdoor Durability
- 5 to 8 yr
- Water Resistant
- No
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- RETURN AIR
- Fits Pipe O.D.
- 8 in or Larger
- Pipe Marker Package Type
- Each
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- No
- Abrasion Resistant
- Yes
- Minimum Pipe O.D.
- 8 in
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
- Maximum Service Temperature
- 320 Degrees F
Description
Pipe Marker, Pipe Marker Legend RETURN AIR, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.