Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6652B-1HV
Zoro # G024782231
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
20 in
With or Without Arrows
With
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6652B-1HV
- Zoro #
- G024782231
- UPC #
- 888434645383
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Character Height
- 1 1/2 in
- Height
- 4 in
- Thickness
- 0.0046 in
Details
- Item
- Pipe Marker
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Package Type
- Each
- Background Color
- Yellow
- Weather Resistant
- No
- Minimum Pipe O.D.
- 8 in
- Maximum Service Temperature
- 320 Degrees F
- Water Resistant
- No
- Abrasion Resistant
- Yes
- Number of Pipe Markers
- 1
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Fits Pipe O.D.
- 8 in or Larger
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- RELIEF AIR
Description
Pipe Marker, Pipe Marker Legend RELIEF AIR, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.