Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6654B-1
Zoro # G324782085
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Legend
INTAKE AIR
Average Outdoor Durability
5 to 8 yr
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6654B-1
- Zoro #
- G324782085
- UPC #
- 888434645413
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Thickness
- 0.0046 in
- Height
- 2 1/4 in
- Character Height
- 1 1/2 in
Details
- Item
- Pipe Marker
- Pipe Marker Legend
- INTAKE AIR
- Average Outdoor Durability
- 5 to 8 yr
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Number of Pipe Markers
- 1
- Minimum Service Temperature
- -40 Degrees F
- Weather Resistant
- No
- Abrasion Resistant
- Yes
- Water Resistant
- No
- Pipe Marker Package Type
- Each
- With or Without Arrows
- With
- Background Color
- Yellow
- Minimum Pipe O.D.
- 2 1/2 in
- Maximum Service Temperature
- 320 Degrees F
- Maximum Pipe O.D.
- 7 157/200 in
- Fits Pipe O.D.
- 2.5 to 7.785 in
Description
Pipe Marker, Pipe Marker Legend INTAKE AIR, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With