Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6656B-1
Zoro # G724782296
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Character Height
1 1/2 in
Water Resistant
No
Maximum Service Temperature
320 Degrees F
Height
2 1/4 in
Fits Pipe O.D.
2.5 to 7.785 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6656B-1
- Zoro #
- G724782296
- UPC #
- 888434645451
- Country of Origin
- United States
Dimensions
- Character Height
- 1 1/2 in
- Height
- 2 1/4 in
- Thickness
- 0.0046 in
- Width
- 16 in
Details
- Item
- Pipe Marker
- Water Resistant
- No
- Maximum Service Temperature
- 320 Degrees F
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Background Color
- Yellow
- With or Without Arrows
- With
- Pipe Marker Legend
- EXHAUST
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Package Type
- Each
- Minimum Service Temperature
- -40 Degrees F
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- No
- Number of Pipe Markers
- 1
- Minimum Pipe O.D.
- 2 1/2 in
- Maximum Pipe O.D.
- 7 157/200 in
Description
Pipe Marker, Pipe Marker Legend EXHAUST, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.