Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6661B-1
Zoro # G524782199
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Pipe O.D.
2 1/2 in
Thickness
0.0046 in
Water Resistant
No
Background Color
Yellow
Pipe Marker Package Type
Each
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6661B-1
- Zoro #
- G524782199
- UPC #
- 888434645550
- Country of Origin
- United States
- Item
- Pipe Marker
- Minimum Pipe O.D.
- 2 1/2 in
- Water Resistant
- No
- Background Color
- Yellow
- Pipe Marker Package Type
- Each
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Pipe Marker Legend
- RELIEF
- Maximum Pipe O.D.
- 7 157/200 in
- Minimum Service Temperature
- -40 Degrees F
- With or Without Arrows
- With
- Weather Resistant
- No
- Number of Pipe Markers
- 1
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Maximum Service Temperature
- 320 Degrees F
Description
Pipe Marker, Pipe Marker Legend RELIEF, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With