Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 6662B-1
- Zoro # G424782268
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
With or Without Arrows
With
Width
16 in
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Height
2 1/4 in
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6662B-1
- Zoro #
- G424782268
- UPC #
- 888434645574
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Height
- 2 1/4 in
- Thickness
- 0.0046 in
- Character Height
- 1 1/2 in
Details
- Item
- Pipe Marker
- With or Without Arrows
- With
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Abrasion Resistant
- Yes
- Maximum Service Temperature
- 320 Degrees F
- Minimum Pipe O.D.
- 2 1/2 in
- Pipe Marker Legend
- Relief Air
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- No
- Maximum Pipe O.D.
- 7 157/200 in
- Pipe Marker Package Type
- Each
- Minimum Service Temperature
- -40 Degrees F
- Water Resistant
- No
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Number of Pipe Markers
- 1
- Pipe Marker Material
- Aluminum Foil
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.