Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6663B-1
Zoro # G724782128
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Yellow
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Width
16 in
Maximum Pipe O.D.
7 157/200 in
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6663B-1
- Zoro #
- G724782128
- UPC #
- 888434645598
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Thickness
- 0.0046 in
- Height
- 2 1/4 in
- Character Height
- 1 1/2 in
Details
- Item
- Pipe Marker
- Background Color
- Yellow
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Maximum Pipe O.D.
- 7 157/200 in
- Minimum Service Temperature
- -40 Degrees F
- Number of Pipe Markers
- 1
- Pipe Marker Package Type
- Each
- Abrasion Resistant
- Yes
- Weather Resistant
- No
- Water Resistant
- No
- Minimum Pipe O.D.
- 2 1/2 in
- Maximum Service Temperature
- 320 Degrees F
- Fits Pipe O.D.
- 2.5 to 7.785 in
- With or Without Arrows
- With
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Legend
- INTAKE
Description
Pipe Marker, Pipe Marker Legend INTAKE, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.